Autonics

Rectngular Proxmity Sensr, 12 to 24VDC, NO


product price: $23.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Rectangular Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24V DC
  • Proximity Sensor Output Circuit Type NPN
  • Output Mode NO
See all product information

Product Information

Dimensions

Length 31 mm
Width 17 mm
Depth 17 mm
Length (Straight Wireway) 31 mm

Details

Item Rectangular Proximity Sensor
Proximity Sensor Style Rectangular Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 12 to 24V DC
Proximity Sensor Output Circuit Type NPN
Output Mode NO
Max. Detecting Distance 8 mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Plastic
Shielded / Unshielded Unshielded
Case Material Heat Resistant ABS
Proximity Sensor Operating Frequency 200 Hz
IP Rating 67
Max. Current Load 200mA
Operating Temp. Range -13 Degrees to 158 Degrees F
Description/Special Features Square
Standards CE certified

Description

Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Heat Resistant ABS, Length 31 mm, Width 17 mm, Depth 17 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Square

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.