Autonics

Proximity Sensor, Inductive, 12 mm, Round


product price: $31.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 to 24V DC
  • Proximity Sensor Output Circuit Type 3 Wire PNP
  • Output Mode NO
See all product information

Product Information

Dimensions

Length 56 mm
Proximity Sensor Diameter 12 mm
Length (Straight Wireway) 56 mm

Details

Item Cylindrical Proximity Sensor
Proximity Sensor Style Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 12 to 24V DC
Proximity Sensor Output Circuit Type 3 Wire PNP
Output Mode NO
Max. Detecting Distance 4 mm
Proximity Sensor Electrical Connection 4 Pin M12 Connector
Basic Proximity Sensor Case Material Metal
Shielded / Unshielded Unshielded
Proximity Sensor Operating Frequency 500 Hz
Case Material Nickel Plated Brass with Plastic Face
Standards CE Compliance
Description/Special Features Round
Max. Current Load 200mA
IP Rating 67
Operating Temp. Range -13 Degrees to 158 Degrees F

Description

Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass with Plastic Face, Length 56 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.