50 Ton Truck Jack 21-5/8 in Max. Lifting H., 11-1/2 in Min. Lifting H

  • Mfr # ASM1914

  • Zoro # G116035726


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
50 Ton
Lifting Height Min.
11-1/2 in
Lifting Height Max.
21-5/8 in
Type
Air Truck Jack
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASM1914
Zoro #
G116035726
UPC #
850063916264
Country of Origin
China

Dimensions

Lifting Height Min.
11-1/2 in
Lifting Height Max.
21-5/8 in

Details

Item
Truck Jack
Lifting Capacity
50 Ton
Type
Air Truck Jack
Color
Orange
Standards
2019 ASME PASE
Lifting Actuator
Heavy Duty Air Motor

Description

11-1/2 Low Height, 21-5/8 High Height, Large HD Air Motor for FAST Lifting, Spring Return for Fast/Controlled Retraction,


  • Large 8" Hard Rubber Wheels
  • 3 Position Locking Handle
  • Large heavy-duty air motor for FAST lifting
  • Fully welded pump provides superior strength and extended service life
  • Spring return for fast/controlled self-retraction
  • 11-1/2" Low height / 21-5/8" High height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.