Shop PERFORMANCE TOOL
See all product information
Create Account
2-1/2 Ton Garage Jack, Steel Frame, 5000 lb. Capacity, Carry Handle
- Mfr # W1640
- Zoro # G823310598
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
5000 lbs
Depth
21.625 in
Color
Yellow
Type
Service
Min Height (in)
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1640
- Zoro #
- G823310598
- UPC #
- 39564125058
- Country of Origin
- China
- Lifting Capacity
- 5000 lbs
- Item
- Jack-Trolley
- Color
- Yellow
- Type
- Service
- Carrying Handle
- Yes
- Max. Lift
- 15.25 in
- Case Included
- No
- Material
- Steel
- Overload Protection
- Yes
- Single/Dual Pump
- Single
Dimensions
- Depth
- 21.625 in
- Min Height (in)
- 5.375 in
- Width
- 8 in
- Max Height (in)
- 15.25 in
- Handle Length (in)
- 19 in
Description
The Performance Tool W1640 Compact Trolley Jack is the perfect tool for lifting cars and light duty trucks. With a 2-ton (5,000 lbs.) lifting capacity and a lift range of 5 to 15-1/2-Inch, this jack is compact yet powerful. It features swivel casters for easy maneuverability, allowing you to position it for optimal lifting. The W1640 also boasts a flanged steel frame that is built to last, making it a durable addition to any garage or workshop. With its versatile use, this jack is great for changing tires, performing routine maintenance, and more. And when you're done, its compact size and lightweight design make it easy to store, keeping your workspace clutter-free. Choose the Performance Tool W1640 for reliable and efficient lifting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.