Shop All Wiper Blades
Autotex
Wiper Blade
Mfr # 71-18
Zoro # G3443386
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Standards SAE J903
- Material Stainless Steel
- For Use With Narrow Saddle Mount Wiper Arm
- Application Truck, Con/Ag, RV, Marine, Bus
Product Information
- Brand Autotex
- MFR # 71-18
- Zoro # G3443386
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 18 in |
Size | 18 in |
Blade Length Range | 18 in to 20 in |
Details
Description
Wiper Blade, Blade Type Saddle, Arm Type Narrow Saddle, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 71, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC RADIO REPL.W/SWC RETEN.BLT-IN, CLOCK RET. (RP4HD11)
- RUBBERMASTER 24x12.00-12 S-Turf 6 Ply Tubeless Low Speed Tire (450446)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- MIGHTY MAX BATTERY Side Lift Battery Carrier With Pads (MAX3463446)
- AUTOTEX Wiper Blade (71-15)
- AUTOTEX Wiper Blade (71-14)
- AUTOTEX Wiper Blade, HD Narrow SS Flat Blade (71-12)
- AUTOTEX Wiper Blade, Beam, 20 In Size (CLX-20)
- AUTOTEX Wiper Blade (72-16)
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 40" Size (78-40)
- SEA-DOG LINE Manual Windshield Wiper (412601-1)
- Autotex Automotive Exterior Accessories