Shop AUTOTQ
See all product information
Create Account
Hard-Shell Weather Resistant Case
- Mfr # 7000-CC
- Zoro # G223933748
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
1000-0005-TQ
Overall Depth
4.27 in
Overall Width
9 in
Compatible Product Type
Emergency Tourniquet
Compatible Brand
AutoTQ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-CC
- Zoro #
- G223933748
- UPC #
- -
- Country of Origin
- United States
- Item
- Hard-Shell Weather Resistant Case
- Compatible Manufacturer Part Number
- 1000-0005-TQ
- Compatible Product Type
- Emergency Tourniquet
- Compatible Brand
- AutoTQ
- Features
- Protects Internal Components from Rain, Dust and Impact; Rugged, Weather-Resistant Housing Designed for Field use
- Compatible Series
- Automatic Tourniquet
- Product Type
- Hard-Shell Case
- Color
- Black, Red, White
- Material
- Plastic, Steel
- Shell Material
- Plastic, Steel
- Wire Color
- Black, Red, White
- Traction Material
- Plastic, Steel
Dimensions
- Overall Depth
- 4.27 in
- Overall Width
- 9 in
- Overall Height
- 8.32 in
- Fits Chest Size
- Protects Internal Components from Rain, Dust and Impact; Rugged, Weather-Resistant Housing Designed for Field use
Description
Hard-Shell Weather Resistant Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.