Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/2" Zinc Plated Finish

  • Mfr # AV3990

  • Zoro # G201936228


product price: $9.99
/ea

Key Features

Finish
Zinc Plated
For Screw Size
1/2"
Standards
SAE
System of Measurement
Inch
Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV3990
Zoro #
G201936228
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
1/2"
Inside Diameter
1/2 in

Details

Item
Flat Washer
Finish
Zinc Plated
Standards
SAE
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.