Shop TANNER
See all product information
Create Account
5/16in USS Flat Washers, Carbon Steel / Zinc Plated, Bucket-of-Bolts! 40 lbs per Bucket
- Mfr # TB-131
- Zoro # G811881857
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc
Inside Diameter
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-131
- Zoro #
- G811881857
- UPC #
- -
- Country of Origin
- United States
- Item
- USS Flat Washer
- Material
- Carbon Steel
- Finish
- Zinc
Dimensions
- Outside Diameter
- 5/16"
- Inside Diameter
- 5/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.