PAK GM MOULDING CLIP, 4PK
- Mfr # AP20607
- Zoro # G912306242
product price:Â
$
6.19
/pk of 4, $1.55/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Material
Nylon
Color
White
Hole Size
9 mm
Stem Length
14 mm
Bottom Head Size
12 X 24MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP20607
- Zoro #
- G912306242
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 9 mm
- Stem Length
- 14 mm
- Bottom Head Size
- 12 X 24MM
- Top Head Size
- 12MM X 20MM
Details
- Material
- Nylon
- Color
- White
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.