1/2in Dr. Torque Extension Bar, 100 ft.Ib./135 Nm
- Mfr # 487100
- Zoro # G323581580
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487100
- Zoro #
- G323581580
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 100 ft.lbs (135Nm) 1/2 Inch Drive Durable Torque Stick - 487100 Torque Extension Bar This 1/2-inch drive torque extension bar (torque stick) is rated to 100 ft/lbs (135Nm) for consistent torque control when used with impact tools. With a 180mm (7.09-inch) overall length, it provides a compact, easy-to-handle setup for repeatable fastening results. Built from chromium-vanadium steel alloy for strength and corrosion resistance, it's designed for long-term service in professional environments. Permanently stamped sizing supports fast identification and cleaner tool organization. Key Benefits Rated 100 ft/lbs (135Nm) torque output for repeatable fastening results. 1/2-inch drive fits a wide range of compatible impact tools. 180mm (7.09-inch) overall length balances reach, control, and storage. Chromium-vanadium steel alloy construction supports strength and corrosion resistance. Permanently stamped size markings improve identification and tool organization. Tested accuracy with 4% or less error for dependable torque consistency. Use this torque stick to quickly and easily torque fasteners and lug nuts with impact tools while maintaining consistent, highly accurate output. Designed and made for professional technicians, it's built for heavy use and dependable performance, with specifications and markings that support efficient workflow and reliable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.