TOYOTA DOOR TRIM RETAINER 21MM OVERALL LENGTH, 50PK

  • Mfr # 19898

  • Zoro # G312305975


product price:  $16.39
/pk 50, $0.33/ea

Key Features

Color
Yellow
Material
Nylon
Bottom Head Diameter
18 mm
Stem Diameter
9.5mm
Stem Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19898
Zoro #
G312305975
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
18 mm
Stem Diameter
9.5mm
Stem Length
13 mm
Top Head Diameter
13 mm

Details

Color
Yellow
Material
Nylon
Type
Triple Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.