Shop AV STEEL
See all product information
Create Account
Low Profile Floor Jack 3 Ton (6,000 lbs), Dual Piston Pump, Lift Range 3-3/4 in to 18-1/2 in
- Mfr # AV-302FA
- Zoro # G024224243
original price: $284.99 , new price: $256.99 , 9 percent off
new price:
$
256.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
6,000 lbs
Material
Aluminum
Lift Range
3-3/4" to 18-1/2"
For Use With
Passenger Cars, Coupes, Hatchbacks, Sedans, Minivans And Standard Suvs, Pickup Trucks
Capacity
3 T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV-302FA
- Zoro #
- G024224243
- UPC #
- 199874346663
- Country of Origin
- China
- Lifting Capacity
- 6,000 lbs
- Item
- Floor Jack
- Material
- Aluminum
- Lift Range
- 3-3/4" to 18-1/2"
- For Use With
- Passenger Cars, Coupes, Hatchbacks, Sedans, Minivans And Standard Suvs, Pickup Trucks
- Capacity
- 3 T
- Pump Type
- Dual Piston Pump
Description
The AV Steel aluminum 3 ton floor jack low profile is designed for passenger cars, coupes, hatchbacks, sedans, minivans and standard SUVs & pickup trucks. It features a 3-ton capacity (6,000 lbs), 3-3/4 in to 18-1/2 in lift range and aluminum construction. This car jack hydraulic features a low profile design that makes it easier to position under sports cars and other low-profile vehicles. Built from aluminum, this hydraulic floor jack for cars is equipped with a dual piston pump for faster lifting with fewer handle strokes, helping you save time during tire changes and other trackside and roadside maintenance. A 360° rubber swivel saddle provides added stability during lifting, while the 360° swivel rear casters allow smooth and easy positioning. For added safety, the built-in overload protection valve helps prevent lifting beyond the rated capacity. Not suitable for lifted vehicles, heavy-duty trucks, or RVs. Always confirm your vehicle’s weight, lift points, and jack compatibility before use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.