Shop AV STEEL
See all product information
Create Account
Low Profile Floor Jack 1.5 Ton (3,000 lbs), Dual Piston Pump, Lift Range 3-1/8 in to 14 in
- Mfr # AV-152FH
- Zoro # G924224244
original price: $156.99 , new price: $140.99 , 10 percent off
new price:
$
140.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
3,000 lbs
Pump Type
Dual Piston Pump
Lift Range
3-1/8" to 14"
Material
Aluminum, Steel
Capacity
1.5 T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV-152FH
- Zoro #
- G924224244
- UPC #
- 199874928449
- Country of Origin
- China
- Lifting Capacity
- 3,000 lbs
- Pump Type
- Dual Piston Pump
- Lift Range
- 3-1/8" to 14"
- Material
- Aluminum, Steel
- Item
- Floor Jack
- Capacity
- 1.5 T
- For Use With
- Lightweight Sports Cars, Compact Coupes, Hatchbacks, Sedans
Description
The AV Steel Steel and Aluminum Floor Jack Low Profile is designed for lightweight sports cars, compact coupes, hatchbacks, and sedans. It features a 1.5-ton capacity (3,000 lbs) and a lift range of 3-1/8 in to 14 in, making it ideal for vehicles with low ground clearance. Built from durable steel and aluminum, this car jack hydraulic is equipped with a dual piston pump for faster lifting with fewer handle strokes, helping you save time during tire changes and roadside maintenance. A 360° rubber swivel saddle provides added stability during lifting, while the 360° swivel rear casters allow smooth and easy positioning. For added safety, the built-in overload protection valve helps prevent lifting beyond the rated capacity. Not suitable for trucks, SUVs, RVs, lifted vehicles, minivans or vans. Always confirm your vehicle’s weight, lift points, and jack compatibility before use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.