
3/4 in ID x 15 ft L Water Hose, PVC Tube, Green, PVC Fitting
Mfr # AVGPV3415
Zoro # G214672113
product price: $19.89
/eaKey Features
Hose Length
15 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Color
Green
Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AVGPV3415
Zoro #
G214672113
UPC #
-
Country of Origin
India
Dimensions
Hose Length
15 ft
Hose Inside Dia.
3/4 in
Details
Hose Tube Material
PVC
Hose Color
Green
Item
Water Hose
Fitting Material
PVC
Hose Cover Material
PVC
For Media Type
It is commonly used for tasks such as garden irrigation, lawn maintenance, filling large containers, and outdoor cleaning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.