BE3600 2.5G Wi-Fi 7 Router
- Mfr # WR3600H
- Zoro # G623943361
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
4.3 in
Color
Black
Flash/Rom
128 MB (1 Gbit) NAND
2.4 GHz Wi-Fi Streams
2T2R (2x2 MIMO)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR3600H
- Zoro #
- G623943361
- UPC #
- 193138073500
- Country of Origin
- China
Dimensions
- Length
- 4.3 in
- Height
- 1.5 in
- Width
- 7.3 in
Details
- Material
- Plastic
- Color
- Black
- Flash/Rom
- 128 MB (1 Gbit) NAND
- 2.4 GHz Wi-Fi Streams
- 2T2R (2x2 MIMO)
- Item
- Plastic
- For Use With
- Wired or Wireless Connection
- CPU
- 2.0 GHz Quad-Core, ARM Cortex-A7
- VPN Server and Client
- WireGuard, OpenVPN, Ipsec, Zerotier, PPTP, L2TP
- Beamforming
- Yes
- Wi-Fi Antennas
- 4x Fixed
- 5 GHz Wi-Fi Sterams
- 2T2R (2x2 MIMO)
- Ethernet Ports
- 1x 2.5G RJ45 Port, 4x Gigabit RJ45 Ports
- 2.4 GHz Wi-Fi Speed
- 688 Mbps
- Range Performance
- Max: 220 m (722 ft)
- Power Input
- 12V ~1A
- DDR/Ram
- 512 MB (4 Gbit) DDR3L
- Power Interface
- DC Jack
- 5 GHz Wi-Fi Speed
- 2882 Mbps
- Application
- Wi-Fi
Description
BE3600 2.5G Dual Band Wi-Fi 7 Router, Chipset Broadcom, 802.11be/ax/ac/a/b/g/n, 2882Mbps at 5GHz + 688Mbps at 2.4GHz, 1 x 2.5Gbps WAN Port, 4 x 10/100/1000Mbps Ports, 4 x 5dBi fixed antennas, WiFi router/AP/ Repeater/WISP Mode, PPTP/L2TP/OpenVPN/WireGuard, MLO, MU-MIMO, Guest network, WPS, DDNS, IPv6, IPTV, WOL, WPA3, TR069/TR098/TR111/TR181, Cudy APP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.