Hand Sanitizer Dispenser

  • Mfr # 9350-AO

  • Zoro # G4087142


product price:  $15.19
/ea

Key Features

Color
White
Mount Type
Wall
Series
Avant
Compatible with Manufacturer Model Number
12067-34D, 12089-34D-FF
For Use With
1L Bag of Gel Sanitizer, Sold Separately
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9350-AO
Zoro #
G4087142
UPC #
892351000149
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
1,000 mL
Depth
3 3/4 in
Height
10 1/2 in
Width
4 1/2 in
Overall Width
4 1/2 in
Overall Depth
3 3/4 in
Size
1L
Overall Height
10 1/2 in

Details

Item
Hand Sanitizer Dispenser
Color
White
Mount Type
Wall
Series
Avant
Compatible with Manufacturer Model Number
12067-34D, 12089-34D-FF
For Use With
1L Bag of Gel Sanitizer, Sold Separately
Form
Liquid/Gel
Operation Mode
Manual
Includes
Adhesive Tape
Features
Dispenses 1.5 CC per Stroke, Dispenses Gel Hand Sanitizer and Liquid Hand Soap
Refill Type
Bulk
Standards
ADA Compliant
Product Type
Soap Dispenser
Compatible Manufacturer Part Number
12067-34D, 12089-34D-FF
Compatible Manufacturer Model Number
12067-34D, 12089-34D-FF
For Use With Mfr. Model Number
12067-34D, 12089-34D-FF
Compatible with Manufacturer Model No.
12067-34D, 12089-34D-FF
Compatible with Mfr. Model No.
12067-34D, 12089-34D-FF
For Use with Mfr Model Number
12067-34D, 12089-34D-FF
Compatible Pump Manufacturer Part Number
12067-34D, 12089-34D-FF
Compatible Mfr. Model Number
12067-34D, 12089-34D-FF

Description

Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Series Avant, Compatible Manufacturer Part Number 12067-34D, 12089-34D-FF, Refill Size 1,000 mL, Operation Mode Manual, Overall Depth 3 3/4 in, Overall Height 10 1/2 in, Overall Width 4 1/2 in, Standards ADA Compliant, Includes Adhesive Tape, Features Dispenses 1.5 CC per Stroke, Dispenses Gel Hand Sanitizer and Liquid Hand Soap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.