0.84 cu. ft. Compact Washer, White
- Mfr # CTW84X0W-IS
- Zoro # G203866486
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
17.5 in
Height
31.25 in
Depth
18.25 in
Capacity
0.84 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTW84X0W-IS
- Zoro #
- G203866486
- UPC #
- 79841238408
- Country of Origin
- China
Dimensions
- Width
- 17.5 in
- Height
- 31.25 in
- Depth
- 18.25 in
Details
- Color
- White
- Capacity
- 0.84 cu. ft.
Description
Solve small laundry space problems with the compact, 0.34 cubic foot, white, top load, portable, washer from Avanti. The perfect portable laundry washing machine for the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home, or anywhere you need a small washer.
This compact washer includes a washer sink attachment that allows you to hook up to a standard sink faucet and uses a standard 120V electrical connection. It's easy to store and use with its electronic control display, variety of cycles, and load sizes to fit your laundry needs.
This compact washer includes a washer sink attachment that allows you to hook up to a standard sink faucet and uses a standard 120V electrical connection. It's easy to store and use with its electronic control display, variety of cycles, and load sizes to fit your laundry needs.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.