Shop AVANTI
See all product information
Create Account
2.6 cu. ft. Compact Clothes Dryer, White
- Mfr # D110J2P-IS
- Zoro # G203866363
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
23.75 in
Height
27.5 in
Depth
18.75 in
Capacity
2.6 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D110J2P-IS
- Zoro #
- G203866363
- UPC #
- 79841111022
- Country of Origin
- China
Dimensions
- Width
- 23.75 in
- Height
- 27.5 in
- Depth
- 18.75 in
Details
- Color
- White
- Capacity
- 2.6 cu. ft.
Description
Solve small laundry space problems with the compact, 2.6 cubic feet, front load, portable, electric dryer from Avanti. The perfect portable clothes dryer for the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home, or anywhere you need a small washer.
Dry laundry at your convenience with this 110V compact dryer designed for flexible installation so it can fit your space needs.
Dry laundry at your convenience with this 110V compact dryer designed for flexible installation so it can fit your space needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.