Shop AVANTI
See all product information
Create Account
2.5 Cu. Ft. Compact Refrigerator, Mini-Fridge, Black
- Mfr # AVRM25F1B
- Zoro # G923391862
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Height
26.70 in
Voltage
115V
Color
Black
Number of Shelves
2
Overall Depth
18.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVRM25F1B
- Zoro #
- G923391862
- UPC #
- 79841001187
- Country of Origin
- China
- Voltage
- 115V
- Color
- Black
- Number of Shelves
- 2
- Construction Material
- Steel
- Refrigerator Capactiy
- 2.5 cu. ft.
Dimensions
- Height
- 26.70 in
- Overall Depth
- 18.50 in
- Width
- 17.70 in
Description
Meet your new go-to appliance: the Avanti 2.5 cu. ft. Compact Refrigerator, perfectly designed for those snug spaces in your life-whether it’s your office, dorm room, or bedroom, this versatile appliance combines convenience and efficiency. The Avanti mini fridge is designed to maximize space efficiency without compromising on performance. With a 2.5 cu. ft. capacity, it offers ample storage for your drinks, snacks, and small food items. The refrigerator features a 2-liter bottle compartment for upright storage. The separate chiller compartment is perfect for storing items that require quick cooling, ensuring they stay fresh longer. The removable glass shelves allow you to customize the interior layout to suit your needs. Equipped with full range temperature control, you can easily adjust the settings to keep your contents at the optimal temperature. The manual defrost feature simplifies maintenance, keeping your refrigerator running smoothly. The space-saving recessed door handle adds a stylish touch to the overall design. The reversible door gives you the flexibility to set the door swing to either the left or right, depending on your space layout. Additionally, this compact refrigerator is ENERGY STAR certified, indicating its energy-efficient operation that helps reduce energy costs. Elevate your cooling experience with the Avanti 2.5 cu. ft. Compact Refrigerator, the perfect blend of convenience, efficiency, and style.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.