Beverage Center, 60 Can Capacity, Black
- Mfr # AVBC17F2PG
- Zoro # G723391864
product price:
$
267.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Refrigerator Capactiy
60 Cans
Overall Depth
19.69 in
Width
17.50 in
Height
19.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVBC17F2PG
- Zoro #
- G723391864
- UPC #
- 79841001170
- Country of Origin
- China
Dimensions
- Overall Depth
- 19.69 in
- Width
- 17.50 in
- Height
- 19.80 in
Details
- Color
- Black
- Refrigerator Capactiy
- 60 Cans
- Voltage
- 115V
- Number of Shelves
- 3
- Construction Material
- Steel
Description
Keep your favorite refreshments at the ideal serving temperature with the Avanti 60-Can Capacity Beverage Center, a premium cooling solution designed to blend modern design with commercial-grade power. Built to maximize storage efficiency within a compact footprint, this versatile cooler comfortably accommodates up to 60 standard 12oz. cans, making it the perfect piece for home entertainment areas, busy office break rooms, or professional retail displays. Performance is at the heart of the design, featuring a DOE-rated cooling system managed by an intuitive, externally mounted rear thermostat dial; this allows for precise, full-range control from a crisp 32°F to a mellow 50°F, ensuring everything from sparkling waters to your favorite sodas stays exactly how you like them. The interior is as flexible as it is functional, featuring three plastic-coated, odor-resistant, rustproof, and adjustable wire racks that can be removed for quick cleaning or reconfigured to fit taller bottles. To ensure your collection stays protected, the tinted tempered glass door filters out harmful UV rays while maintaining a clear view of your stock, while magnetic door gaskets work silently to maintain optimal humidity and a consistent chill. Maintenance is effortless thanks to the integrated automatic defrost system, and with a reversible door hinge and adjustable leveling legs, you have the ultimate flexibility to install this unit into any layout. Combining smart, user-friendly functionality with a sleek, polished presentation, the Avanti Beverage Center is the definitive choice for those who value both style and performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.