Abbot Abbot Chair, 26-3/4 in W 31-1/4" L 36" H, Padded
Mfr # ABB-BY6
Zoro # G8604500
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Padded
Overall Height
36"
Overall Width
26-3/4 in
Overall Depth
31-1/4"
Frame Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABB-BY6
Zoro #
G8604500
UPC #
090234474968
Country of Origin
China
Dimensions
Overall Height
36"
Overall Width
26-3/4 in
Overall Depth
31-1/4"
Width
26-3/4"
Details
Item
Abbot Chair
Arm Style
Padded
Frame Material
Hardwood
Color
Linen
Series
Abbot
Material
Seat: 100% Polyester Fabric
Style
Guest Chair
Description
Abbot Chair,Linen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.