Collection: Anthony Chair, Black Back, 27 in W 33" L 33" H, No Arms, Leather Seat

  • Mfr # ATH51-B18

  • Zoro # G6992111


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Arm Style
No Arms
Seat Material
Leather
Overall Height
33"
Overall Width
27 in
Overall Depth
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATH51-B18
Zoro #
G6992111
UPC #
090234335719
Country of Origin
China

Dimensions

Overall Height
33"
Overall Width
27 in
Overall Depth
33"
Width
27"

Details

Item
Chair
Arm Style
No Arms
Seat Material
Leather
Back Color
Black
Back Material
Fabric
Frame Material
Steel
Color
Black
Series
Collection: Anthony
Material
Fabric
Style
Armless Chair

Description

Chair,Anthony,Black Faux Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.