Collection: Wall Street Arm Chair, White Back, 27 in W 28" L 31" H, Built-in Arms, Leather Seat
- Mfr # WST51RF-W32
- Zoro # G6992190
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Built-in Arms
Seat Material
Leather
Overall Height
31"
Overall Width
27 in
Overall Depth
28"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST51RF-W32
- Zoro #
- G6992190
- UPC #
- 090234271505
- Country of Origin
- China
- Item
- Arm Chair
- Arm Style
- Built-in Arms
- Seat Material
- Leather
- Back Color
- White
- Back Material
- Leather
- Frame Material
- Hardwood
- Color
- White
- Series
- Collection: Wall Street
- Shape
- Four-legged
- Features
- Upholstered
- Includes
- 8 x Big Bolt18 x Spring Washer22 x Flat Washer1 x Big Allen Key4 x Smart Bolt1 x Small Allen Key10 x Wing Nut5 x Connector Bolt1 x Open-end Wrench1 x Back Frame1 x Seat Cushion1 x Seat Frame1 x Base1 x Right Armrest
- Base Color
- Chrome
- Office Chair Style
- Reception Seating
- Base Material
- Steel
- Weight Capacity
- 200 lb.
- Assembly
- Assembled
- Green Environmental Attribute
- Post-consumer-waste% - 0.95
- Green Certification or Other Recognition
- GREENGUARD
- Material
- Faux Leather; Base: Chrome
- Style
- Arm Chair
Dimensions
- Overall Height
- 31"
- Overall Width
- 27 in
- Overall Depth
- 28"
- Seat Height Max.
- 17.50"
- Seat Depth
- 22"
- Back Width
- 23"
- Seat Width
- 23"
- Width
- 27"
- Height
- 30"
- Back Height
- 16"
- Depth
- 28"
Description
RAF Chair,Wall Street,White Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.