Collection: Wall Street Corner Chair, White Back, 28 in W 28" L 31" H, Leather Seat

  • Mfr # WST51C-W32

  • Zoro # G6992321


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Overall Height
31"
Overall Width
28 in
Overall Depth
28"
Back Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WST51C-W32
Zoro #
G6992321
UPC #
090234271475
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
28 in
Overall Depth
28"
Back Width
23"
Seat Width
23"
Seat Depth
22"
Width
28"
Height
30"
Back Height
16"
Seat Height Max.
17.50"
Depth
28"

Details

Item
Corner Chair
Seat Material
Leather
Back Color
White
Back Material
Leather
Frame Material
Hardwood
Color
White
Series
Collection: Wall Street
Green Certification or Other Recognition
GREENGUARD
Assembly
Assembled
Weight Capacity
200 lb.
Base Color
Chrome
Base Material
Steel
Shape
Four-legged
Includes
6 x Big Bolt10 x Spring Washer14 x Flat Washer1 x Big Allen Key4 x Smart Bolt1 x Small Allen Key4 x Wing Nut2 x Connector Bolt2 x Back Frame1 x Seat Cushion1 x Seat Frame1 x Base
Office Chair Style
Reception Seating
Features
Upholstered
Green Environmental Attribute
Post-consumer-waste% - 0.95
Material
Faux Leather; Base: Chrome
Style
Guest Chair

Description

Corner Chair,Wall Street,Wht Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products