Collection: Weldon Chair, 27-1/4 in W 29-1/4" L 32-1/4" H, Fabric Seat
Mfr # WDN51-K14
Zoro # G6992723
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Height
32-1/4"
Overall Width
27-1/4 in
Overall Depth
29-1/4"
Back Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WDN51-K14
Zoro #
G6992723
UPC #
090234385905
Country of Origin
China
Dimensions
Overall Height
32-1/4"
Overall Width
27-1/4 in
Overall Depth
29-1/4"
Width
27-1/4"
Details
Item
Chair
Seat Material
Fabric
Back Material
Fabric
Frame Material
Wood
Color
Klein Azure
Series
Collection: Weldon
Style
Guest Chair
Description
Weldon Chair,Klein,Azure Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.