Aven

Round Magnifier Light, 800 lm, 8 Diopter


product price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Magnifier Light
  • Magnification 2.25x
  • Lumens 800 lm
  • Diopter 8
  • Color White
See all product information

Product Information

Dimensions

Lens Diameter 5 in
Arm Length 36 in
Overall Length 36 in
Cord Length 6 ft
Power Cord Length 6 ft
Focal Length 5 in

Details

Item Round Magnifier Light
Type Magnifier Light
Magnification 2.25x
Lumens 800 lm
Diopter 8
Color White
Magnifier Light Shape Round
Magnifier Light Base Clamp Base
Standards CE, ETL Listed, UL
Cord Conductor 2
Lighting Technology LED
Special Features Brightness Intensity Controls, Flexibility of Using Multiple Lenses, Fully Enclosed Spring Balanced Arm, Lenses are Made From Glass, Ultra Bright LED
Dimmable Yes
Bulb Technology LED
Lamp Included Yes
Watts 8 W
Includes Mounting Clamp
Features 60 Ultra-Bright SMD LEDs with Brightness Intensity Buttons, Fully Enclosed Spring Balanced Arm, Lenses are Made from Glass, Providing Crystal-Clear Viewing, Offers the Flexibility of Using Multiple Lenses
Maximum Brightness 800 lm
Lens Material Glass
Number of Bulbs 60 (SMD LED)
Arm Reach 36 in
Lens Shape Round
Arm Design Articulating
Mount Type Clamp On
Wattage 8 W
Number of Cord Wires 2
Operating Voltage 100 to 240V AC
Includes Ultraviolet Light No
Lamp Life 20,000 hr
Includes Bulb Yes
ESD Safe No
Color Temperature 6500K

Description

Round Magnifier Light, Arm Design Articulating, Arm Reach 36 in, Color White, Color Temperature 6500K, Diopter 8, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 800 lm, Mount Type Clamp On, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Dimmable Yes, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.