
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 12D
Mfr # A8815-12D
Zoro # G022925968
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Style Number
A8815
Removable Insole
Yes
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-12D
Zoro #
G022925968
UPC #
810151187914
Country of Origin
China
Dimensions
Size
12
Footwear Width
D
Width
D
Details
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Style Number
A8815
Removable Insole
Yes
Waterproof
Yes
Upper Material
Leather
Standards
AT, EH, WP, SR
Closure Type
Lace Up
Midsole Material
EVA
Toe Type
Aluminum
Outsole Material
Rubber
Series
Blacksmith
Gender
Men
Item
Boot
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.