
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 11.5D
Mfr # A8815-11.5D
Zoro # G122926360
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Metatarsal Guard (Yes, No)
No
Toe Type
Aluminum
Liner Material
Textile
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-11.5D
Zoro #
G122926360
UPC #
810151187907
Country of Origin
China
Dimensions
Size
11.5
Footwear Width
D
Width
D
Details
Midsole Material
EVA
Metatarsal Guard (Yes, No)
No
Toe Type
Aluminum
Liner Material
Textile
Closure Type
Lace Up
Style Number
A8815
Item
Boot
Series
Blacksmith
Removable Insole
Yes
Gender
Men
Upper Material
Leather
Standards
AT, EH, WP, SR
Waterproof
Yes
Outsole Material
Rubber
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.