
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 9 - 6E
Mfr # A8815-9-6E
Zoro # G622925856
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Standards
AT, EH, WP, SR
Metatarsal Guard (Yes, No)
No
Gender
Men
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-9-6E
Zoro #
G622925856
UPC #
810151188133
Country of Origin
China
Dimensions
Footwear Width
6E
Size
9
Width
6E
Details
Item
Boot
Midsole Material
EVA
Standards
AT, EH, WP, SR
Metatarsal Guard (Yes, No)
No
Gender
Men
Closure Type
Lace Up
Removable Insole
Yes
Liner Material
Textile
Style Number
A8815
Series
Blacksmith
Waterproof
Yes
Outsole Material
Rubber
Upper Material
Leather
Toe Type
Aluminum
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.