
Framer Lite Mid - Men - CT EH WP SR - Black - 7EE
Mfr # A8151-7EE
Zoro # G922926249
product price:Â $113.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Leather
Midsole Material
PU
Gender
Men
Liner Material
Moisture Wicking Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8151-7EE
Zoro #
G922926249
UPC #
198311020395
Country of Origin
Cambodia
Dimensions
Size
7
Footwear Width
2E
Details
Color
Black
Upper Material
Leather
Midsole Material
PU
Item
Mid Boot
Gender
Men
Liner Material
Moisture Wicking Mesh
Standards
CT, EH, WP, SR
Style Number
A8151
Waterproof
Yes
Removable Insole
Yes
Toe Type
Composite
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for men who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.