
Framer Lite Mid - Men - CT EH WP SR - Black - 9EE
Mfr # A8151-9EE
Zoro # G322926016
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Size
9
Midsole Material
PU
Footwear Width
2E
Toe Type
Composite
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8151-9EE
Zoro #
G322926016
UPC #
198311020432
Country of Origin
Cambodia
Dimensions
Size
9
Footwear Width
2E
Details
Midsole Material
PU
Toe Type
Composite
Upper Material
Leather
Color
Black
Style Number
A8151
Metatarsal Guard
No
Waterproof
Yes
Gender
Women
Footwear Closure Type
Lace Up
Liner Material
Moisture Wicking Mesh
Item
Mid Boot
Standards
CT, EH, WP, SR
Removable Insole
Yes
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for men who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.