Framer Lite Mid - Men - CT EH WP SR - Brown - 10EE

  • Mfr # A8150-10EE

  • Zoro # G022925951


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Moisture Wicking Mesh
Standards
CT, EH, WP, SR
Toe Type
Composite
Removable Insole
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8150-10EE
Zoro #
G022925951
UPC #
198311020197
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
2E

Details

Liner Material
Moisture Wicking Mesh
Standards
CT, EH, WP, SR
Toe Type
Composite
Removable Insole
Yes
Item
Mid Boot
Color
Brown
Style Number
A8150
Gender
Men
Footwear Closure Type
Lace Up
Waterproof
Yes
Midsole Material
PU
Upper Material
Leather
Metatarsal Guard
No
Series
Framer Lite

Description

The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for men who need all-day comfort and reliable safety on active job sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.