Framer Lite Mid - Men - CT EH WP SR - Brown - 13D

  • Mfr # A8150-13D

  • Zoro # G222925607


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Removable Insole
Yes
Gender
Men
Metatarsal Guard
No
Style Number
A8150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8150-13D
Zoro #
G222925607
UPC #
198311020111
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
13

Details

Toe Type
Composite
Removable Insole
Yes
Gender
Men
Metatarsal Guard
No
Item
Mid Boot
Style Number
A8150
Color
Brown
Waterproof
Yes
Liner Material
Moisture Wicking Mesh
Standards
CT, EH, WP, SR
Midsole Material
PU
Upper Material
Leather
Footwear Closure Type
Lace Up
Series
Framer Lite

Description

The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for men who need all-day comfort and reliable safety on active job sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.