Framer Lite Mid - Women - CT EH WP SR - Black - 5B

  • Mfr # A8161-5B

  • Zoro # G522925796


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
PU
Removable Insole
Yes
Footwear Closure Type
Lace Up
Style Number
A8161
Liner Material
Moisture Wicking Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8161-5B
Zoro #
G522925796
UPC #
198311020760
Country of Origin
Cambodia

Dimensions

Size
5
Footwear Width
B

Details

Midsole Material
PU
Removable Insole
Yes
Footwear Closure Type
Lace Up
Style Number
A8161
Liner Material
Moisture Wicking Mesh
Waterproof
Yes
Standards
CT, EH, WP, SR
Toe Type
Composite
Upper Material
Leather
Metatarsal Guard
No
Item
Mid Boot
Color
Black
Gender
Women
Series
Framer Lite

Description

The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for women who need all-day comfort and reliable safety on active job sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.