
Framer Lite Mid - Women - CT EH WP SR - Black - 6B
Mfr # A8161-6B
Zoro # G522926663
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Lace Up
Color
Black
Metatarsal Guard
No
Standards
CT, EH, WP, SR
Liner Material
Moisture Wicking Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8161-6B
Zoro #
G522926663
UPC #
198311020784
Country of Origin
Cambodia
Dimensions
Size
6
Footwear Width
B
Details
Footwear Closure Type
Lace Up
Color
Black
Metatarsal Guard
No
Standards
CT, EH, WP, SR
Liner Material
Moisture Wicking Mesh
Removable Insole
Yes
Upper Material
Leather
Item
Mid Boot
Toe Type
Composite
Waterproof
Yes
Midsole Material
PU
Gender
Women
Style Number
A8161
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for women who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.