
Framer Lite Mid - Women - CT EH WP SR - Brown - 6B
Mfr # A8160-6B
Zoro # G222926338
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Footwear Closure Type
Lace Up
Liner Material
Moisture Wicking Mesh
Standards
CT, EH, WP, SR
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8160-6B
Zoro #
G222926338
UPC #
198311020548
Country of Origin
Cambodia
Dimensions
Footwear Width
B
Size
6
Details
Toe Type
Composite
Footwear Closure Type
Lace Up
Liner Material
Moisture Wicking Mesh
Standards
CT, EH, WP, SR
Waterproof
Yes
Removable Insole
Yes
Metatarsal Guard
No
Upper Material
Leather
Midsole Material
PU
Gender
Women
Item
Mid Boot
Style Number
A8160
Color
Brown
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for women who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.