Framer Lite Mid - Women - CT EH WP SR - Brown - 8D

  • Mfr # A8160-8D

  • Zoro # G922925754


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Footwear Closure Type
Lace Up
Waterproof
Yes
Midsole Material
PU
Style Number
A8160
Standards
CT, EH, WP, SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8160-8D
Zoro #
G922925754
UPC #
198311020708
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
8

Details

Footwear Closure Type
Lace Up
Waterproof
Yes
Midsole Material
PU
Style Number
A8160
Item
Mid Boot
Standards
CT, EH, WP, SR
Gender
Women
Metatarsal Guard
No
Color
Brown
Upper Material
Leather
Toe Type
Composite
Removable Insole
Yes
Liner Material
Moisture Wicking Mesh
Series
Framer Lite

Description

The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for women who need all-day comfort and reliable safety on active job sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.