Framer Lite Mid - Women - CT EH WP SR - Brown - 9B

  • Mfr # A8160-9B

  • Zoro # G022926224


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Metatarsal Guard
No
Removable Insole
Yes
Waterproof
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8160-9B
Zoro #
G022926224
UPC #
198311020609
Country of Origin
Cambodia

Dimensions

Footwear Width
B
Size
9

Details

Toe Type
Composite
Metatarsal Guard
No
Removable Insole
Yes
Waterproof
Yes
Color
Brown
Standards
CT, EH, WP, SR
Liner Material
Moisture Wicking Mesh
Footwear Closure Type
Lace Up
Item
Mid Boot
Midsole Material
PU
Style Number
A8160
Gender
Women
Upper Material
Leather
Series
Framer Lite

Description

The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for women who need all-day comfort and reliable safety on active job sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.