
Framer Max PR Mid - Men - CT EH PR WP SR SF - Black - 15EE
Mfr # A8201-15EE
Zoro # G722925954
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Removable Insole
Yes
Waterproof
Yes
Gender
Men
Standards
CT, EH, PR, WP, SR, SF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8201-15EE
Zoro #
G722925954
UPC #
198311021613
Country of Origin
Cambodia
Dimensions
Footwear Width
2E
Size
15
Details
Color
Black
Item
Mid Boot
Removable Insole
Yes
Waterproof
Yes
Gender
Men
Standards
CT, EH, PR, WP, SR, SF
Footwear Closure Type
Lace Up
Liner Material
Moisture Wicking Mesh
Toe Type
Composite
Style Number
A8201
Midsole Material
PU
Upper Material
Leather
Metatarsal Guard
No
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.