
Framer Max PR Mid - Men - CT EH PR WP SR SF - Black - 9.5EE
Mfr # A8201-9.5EE
Zoro # G122926490
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Moisture Wicking Mesh
Style Number
A8201
Midsole Material
PU
Footwear Closure Type
Lace Up
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8201-9.5EE
Zoro #
G122926490
UPC #
198311021538
Country of Origin
Cambodia
Dimensions
Size
9.5
Footwear Width
2E
Details
Liner Material
Moisture Wicking Mesh
Style Number
A8201
Midsole Material
PU
Footwear Closure Type
Lace Up
Waterproof
Yes
Toe Type
Composite
Removable Insole
Yes
Color
Black
Gender
Men
Item
Mid Boot
Metatarsal Guard
No
Standards
CT, EH, PR, WP, SR, SF
Upper Material
Leather
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.