Framer Max PR Mid - Men - CT EH PR WP SR SF - Brown - 11.5D

  • Mfr # A8200-11.5D

  • Zoro # G522925949


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Metatarsal Guard
No
Upper Material
Leather
Gender
Men
Style Number
A8200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8200-11.5D
Zoro #
G522925949
UPC #
198311021095
Country of Origin
Cambodia

Dimensions

Size
11.5
Footwear Width
D

Details

Color
Brown
Metatarsal Guard
No
Upper Material
Leather
Gender
Men
Style Number
A8200
Liner Material
Moisture Wicking Mesh
Waterproof
Yes
Footwear Closure Type
Lace Up
Toe Type
Composite
Item
Mid Boot
Standards
CT, EH, PR, WP, SR, SF
Midsole Material
PU
Removable Insole
Yes
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.