
Framer Max PR Mid - Men - CT EH PR WP SR SF - Brown - 14EE
Mfr # A8200-14EE
Zoro # G622925894
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Upper Material
Leather
Standards
CT, EH, PR, WP, SR, SF
Metatarsal Guard
No
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8200-14EE
Zoro #
G622925894
UPC #
198311021286
Country of Origin
Cambodia
Dimensions
Footwear Width
2E
Size
14
Details
Color
Brown
Upper Material
Leather
Standards
CT, EH, PR, WP, SR, SF
Metatarsal Guard
No
Waterproof
Yes
Midsole Material
PU
Liner Material
Moisture Wicking Mesh
Removable Insole
Yes
Footwear Closure Type
Lace Up
Gender
Men
Item
Mid Boot
Toe Type
Composite
Style Number
A8200
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.