Framer Max Wellington - Men - CT EH WP SR SF - Brown - 13EE

  • Mfr # A8204-13EE

  • Zoro # G722926654


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Metatarsal Guard
No
Style Number
A8204
Upper Material
Leather
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8204-13EE
Zoro #
G722926654
UPC #
198311022627
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
2E

Details

Waterproof
Yes
Metatarsal Guard
No
Item
Wellington
Style Number
A8204
Upper Material
Leather
Color
Brown
Footwear Closure Type
Pull On
Liner Material
Moisture Wicking Mesh
Toe Type
Composite
Standards
CT, EH, WP, SR, SF
Removable Insole
Yes
Midsole Material
PU
Gender
Men
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.