
Framer Max Wellington - Men - CT EH WP SR SF - Brown - 15D
Mfr # A8204-15D
Zoro # G022926606
product price:Â $159.99
/pr
Free Shipping & Returns
Key Features
Style Number
A8204
Midsole Material
PU
Removable Insole
Yes
Footwear Closure Type
Pull On
Liner Material
Moisture Wicking Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8204-15D
Zoro #
G022926606
UPC #
198311021132
Country of Origin
Cambodia
Dimensions
Size
15
Footwear Width
D
Details
Style Number
A8204
Item
Wellington
Midsole Material
PU
Removable Insole
Yes
Footwear Closure Type
Pull On
Liner Material
Moisture Wicking Mesh
Metatarsal Guard
No
Color
Brown
Standards
CT, EH, WP, SR, SF
Upper Material
Leather
Toe Type
Composite
Gender
Men
Waterproof
Yes
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.