
Framer Max Wellington - Men - CT EH WP SR SF - Brown - 10.5EE
Mfr # A8204-10.5EE
Zoro # G622926419
product price:Â $159.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Style Number
A8204
Liner Material
Moisture Wicking Mesh
Toe Type
Composite
Midsole Material
PU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8204-10.5EE
Zoro #
G622926419
UPC #
198311022580
Country of Origin
Cambodia
Dimensions
Footwear Width
2E
Size
10.5
Details
Color
Brown
Style Number
A8204
Liner Material
Moisture Wicking Mesh
Toe Type
Composite
Item
Wellington
Midsole Material
PU
Standards
CT, EH, WP, SR, SF
Upper Material
Leather
Gender
Men
Removable Insole
Yes
Waterproof
Yes
Metatarsal Guard
No
Footwear Closure Type
Pull On
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.