
Framer Max Wellington - Men - CT EH WP SR SF - Brown - 16D
Mfr # A8204-16D
Zoro # G122926315
product price:Â $159.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Standards
CT, EH, WP, SR, SF
Liner Material
Moisture Wicking Mesh
Gender
Men
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8204-16D
Zoro #
G122926315
UPC #
198311021149
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
16
Details
Footwear Closure Type
Pull On
Item
Wellington
Standards
CT, EH, WP, SR, SF
Liner Material
Moisture Wicking Mesh
Gender
Men
Waterproof
Yes
Toe Type
Composite
Removable Insole
Yes
Midsole Material
PU
Color
Brown
Upper Material
Leather
Style Number
A8204
Metatarsal Guard
No
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.