Framer Max Wellington - Women - CT EH WP SR SF - Brown - 11D

  • Mfr # A8214-11D

  • Zoro # G622925580


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Midsole Material
PU
Gender
Women
Liner Material
Moisture Wicking Mesh
Style Number
A8214
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8214-11D
Zoro #
G622925580
UPC #
198311022870
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
11

Details

Removable Insole
Yes
Midsole Material
PU
Gender
Women
Liner Material
Moisture Wicking Mesh
Style Number
A8214
Footwear Closure Type
Pull On
Standards
CT, EH, WP, SR, SF
Color
Brown
Item
Wellington
Waterproof
Yes
Toe Type
Composite
Metatarsal Guard
No
Upper Material
Leather
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.