Hammer Max I-Met Mid - Men - CN EH PR WP MT HR SR - Brown - 8.5D

  • Mfr # A7382-8.5D

  • Zoro # G422926015


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Gender
Men
Upper Material
Leather
Toe Type
Carbon Nano-Fiber
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7382-8.5D
Zoro #
G422926015
UPC #
198311032626
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
8.5

Details

Metatarsal Guard
No
Gender
Men
Upper Material
Leather
Item
Mid Boot
Toe Type
Carbon Nano-Fiber
Color
Brown
Midsole Material
PU
Standards
CN, EH, PR, WP, HR, SR, SF
Outsole Material
Rubber
Style Number
A7382
Footwear Closure Type
Lace Up
Waterproof
Yes
Removable Insole
Yes
Liner Material
Moisture Wicking Nylon
Series
Hammer Max I-Met

Description

The Hammer Max Met Guard Series with metatarsal protection for high-risk job environments, also delivers on comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.