
Hammer Max I-Met Mid - Men - CN EH PR WP MT HR SR - Brown - 17EE
Mfr # A7382-17EE
Zoro # G322926153
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Standards
CN, EH, PR, WP, HR, SR, SF
Metatarsal Guard
No
Midsole Material
PU
Style Number
A7382
Toe Type
Carbon Nano-Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7382-17EE
Zoro #
G322926153
UPC #
198311032909
Country of Origin
Viet Nam
Dimensions
Size
17
Footwear Width
2E
Details
Standards
CN, EH, PR, WP, HR, SR, SF
Metatarsal Guard
No
Midsole Material
PU
Style Number
A7382
Toe Type
Carbon Nano-Fiber
Waterproof
Yes
Color
Brown
Item
Mid Boot
Footwear Closure Type
Lace Up
Gender
Men
Upper Material
Leather
Outsole Material
Rubber
Liner Material
Moisture Wicking Nylon
Removable Insole
Yes
Series
Hammer Max I-Met
Description
The Hammer Max Met Guard Series with metatarsal protection for high-risk job environments, also delivers on comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.