Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 17D

  • Mfr # A7387-17D

  • Zoro # G922925983


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Gender
Men
Liner Material
Moisture Wicking Nylon
Waterproof
Yes
Standards
CN, EH, PR, WP, HR, SR, SF
Style Number
A7387
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7387-17D
Zoro #
G922925983
UPC #
198311032084
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
17

Details

Gender
Men
Liner Material
Moisture Wicking Nylon
Waterproof
Yes
Standards
CN, EH, PR, WP, HR, SR, SF
Style Number
A7387
Outsole Material
Rubber
Item
Wellington
Footwear Closure Type
Pull On
Midsole Material
PU
Upper Material
Leather
Metatarsal Guard
No
Toe Type
Carbon Nano-Fiber
Color
Brown
Removable Insole
Yes
Series
Hammer Max I-Met

Description

The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.